Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attic Breeze® Breeze Mate™ CS-11A Solar Attic Fan Controller (Attached Models Only)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Attic Breeze® Breeze Mate™ CS-11A Solar Attic Fan Controller (Attached Models Only)

Item #: WBB1893092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Attic Breeze® Breeze Mate™ CS-11A Solar Attic Fan Controller (Attached Models Only)

The Breeze Mate™ Solar Ventilation System is designed as a two-part control system, consisting of a remote interface master controller (MC-10A) along with individual fan controllers (FC-10A) that are installed in your attic. Breeze Mate™ offers full temperature and humidity control for your solar ventilation system and prevents attic depressurization using our patent pending pressure sensing technology. The Breeze Mate™ control system wirelessly controls up to 10 solar fans, either independently or all together from the comfort of your home.

The Breeze Mate™ solar ventilation system offers:
  • Adjustable temperature and humidity control
  • Attic depressurization pressure sensing technology
  • Integrated fusible link safety switch
  • Remote Interface unit wirelessly controls up to 10 solar fans
  • Allows for either manual or automatic fan control
  • Displays power output and fan operation
  • Allows for full control and optimization of your attic ventilation system or solar fan applications
  • Two year warranty


The Breeze Mate™ CS-11A solar fan controller comes standard with the following componets:
  • FC-10A Fan Controller
  • WH-10A Wiring Harness
  • Fan controller mounting screws
  • Used to add addtional solar fans to your Breeze Mate™ solar ventilation system wireless network
  • Designed to work with all Attic Breeze products featuring a unit attached solar panel (SFA; CMA models)
Documents

Documents are in PDF format

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERCS-11A
    • ASSEMBLYNone
    • DESCRIPTIONSolar Attic Fan Controller (Attached Models Only)
    • MANUFACTURER WARRANTY2 Years
    • CONSTRUCTIONFan Controller designed W/GE 945 Polymer consruction
    • ELECTRICITY USENone
    • LIMITED WARRANTY YEARS2 years
    • MINIMUM ORDER QTYNo Minimum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!