Attic Breeze® Roof Curb Installation Kit, Brown

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Attic Breeze® Roof Curb Installation Kit, Brown

Item #: WBB1893098

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 180.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Attic Breeze® Roof Curb Installation Kit, Brown

Attic Breeze roof curb installation kits make installation of our curb-mount flashing solar attic fan products an easy task. Engineered to fit seemlessly with our fans, Attic Breeze roof curbs are made from zincalume alloy construction and come standard with Wakaflex® roof flashing, designed to work with virtually any roof type.

The Attic Breeze AB-004-BRN roof curb installation kit comes standard with the following features:
  • Zincalume alloy roof curb
  • Heavy duty brown powder coated finish
  • Brown Wakaflex® roof flashing
  • Mounting screws with bonded washers
  • Designed to fit all Attic Breeze curb-mount flashing products
  • Manufactured in the USA
Documents

Documents are in PDF format

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERAB-004-BRN
    • COLOR FINISHHeavy duty powder coating
    • ASSEMBLYNone
    • DESCRIPTIONRoof Curb Installation Kit, Brown
    • COLORBrown
    • CONSTRUCTIONZincalume alloy roof curb construction with heavy duty powder coated finish
    • MINIMUM ORDER QTYNo Minimum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Attic Breeze Roof Curb Installation Kit

Your review: Attic Breeze® Roof Curb Installation Kit, Brown Currently appears to be a total waste of money. Appears to be poorly designed ...flange is not adequate to prevent water entering the house. Side edges facing down the roof should be up-turned to prevent water entering the house along the sides. Bottom flange should be longer in order to adequately cover lower tiles. Should be a means of fixing it without drilling holes in it and hence exposing the house to water damage through the screw holes.....

Pros: As above

Cons: As Above

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!