Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attic Breeze® Solar Attic Fan Extended Cable (Detached Models Only), 40 Foot

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Attic Breeze® Solar Attic Fan Extended Cable (Detached Models Only), 40 Foot

Item #: WBB1893094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Attic Breeze® Solar Attic Fan Extended Cable (Detached Models Only), 40 Foot

Designed for longer cable runs, the Attic Breeze 40' extended power cable features exterior grade 14 gauge UV/weather resistant cable with quick disconnect plugs for easy installation.

The Attic Breeze 40' Extended Power Cable comes standard with the following features:
  • UV/weather resistant 14 AWG cable
  • Weather proof quick connect plugs
  • Easily installs
  • Available with all Attic Breeze remote mounted panel products
  • Manufactured in the USA

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERExtended Cable
    • ASSEMBLYNone
    • DESCRIPTIONSolar Attic Fan Extended Cable (Detached Models Only), 40 Foot
    • CONSTRUCTION--
    • MINIMUM ORDER QTYNo Minimum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!