Attic Breeze® Solar Attic Fan Universal Bracket (Detached Models Only)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Attic Breeze® Solar Attic Fan Universal Bracket (Detached Models Only)

Item #: WBB1893096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Attic Breeze® Solar Attic Fan Universal Bracket (Detached Models Only)

Designed for roof orientations where better sun exposure is needed, the adjustable Attic Breeze Universal Bracket system allows for a full range of solar panel mounting direction and inclination. The Universal Bracket may be mounted on a roof, fascia, eve, wall or may even be pole mounted, offering a high degree of installation flexibility for your remote solar panel.

The Attic Breeze Universal Bracket comes standard with the following features:
  • Weather resistant aluminum brackets
  • Stainless steel hardware
  • Fully adjustable bracket design
  • Florida & Texas Windstorm Certified
  • Mounts to roofs, walls, or poles
  • Available with all Attic Breeze products featuring remote solar panels
  • Manufactured in the USA
Documents

Documents are in PDF format

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERUniversal Bracket
    • COLOR FINISHAluminum
    • ASSEMBLYNone
    • DESCRIPTIONSolar Attic Fan Universal Bracket (Detached Models Only)
    • CONSTRUCTIONHeavy duty weather resistant aluminum with stainless steel hardware
    • MINIMUM ORDER QTYNo Minimum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed