Ventamatic® VX1000SOLBLKUPS Solar Power Attic Ventilator, Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ventamatic® VX1000SOLBLKUPS Solar Power Attic Ventilator, Black

Item #: WBB488970

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 319.95
Product Information
Customer Review
Product Q&A
Ventamatic® Solar Power Attic Ventilator, Black

The VX1000SOLBLKUPS is a black Solar Powered Roof Mount Power Attic Ventilator with an 18 volt, thermally protected DC motor. Provides up to 1,000 CFM (sufficient for a 1,500 square foot attic). It has a heavy-duty galvanized steel dome with a black powder-coated finish, 14-inch high efficiency fan blades, and an expanded steel mesh grille to protect from birds and rodents. The DC motor is covered by a 5-year limited warranty. One 12.6 watt solar panel is included. The high-impact tempered solar cell casings resist hail, flying debris and impacting winds. The silicone crystals are encased in an anodized aluminum frame, and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty. Additional solar panels can easily be linked to increase the CFMs of your fan. This fan requires a minimum of 400 square inch net free air intake vent area.

Product Specifications

    • BRANDVentamatic
    • MANUFACTURER'S PART NUMBERVX1000SOLBLKUPS
    • VENTING CAPACITY SQ. FT.1500
    • WATTAGE12.6
    • COLORBlack
    • CFM1000
    • TYPERoof Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed