Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TE Connectivity/Amp Brand Resistor Fixed Single-Through Hole 1622461-1 - Pkg Qty 4000

Model #: WBB2874191

MPN #: 1622461-1

TE Connectivity/Amp Brand Resistor Fixed Single-Through Hole 1622461-1 - Pkg Qty 4000

Product Description

Through Hole Resistor - 3.3 kohm - LR Series - 600 mW - ± 1% - Axial Leaded - 350 V. Do your through-hole printed circuit specifications require some resistance between components? TE Connectivity can offer you a cost-effective solution with their 1622461-1 fixed single through-hole resistor. This product has a resistance value of 3.3K Ohm. This dependable part has a power rating of 0.6 W. Its temperature coefficient is ±50 ppm/°C. It has a tolerance of 1%. The 1622461-1 part has an axial termination style. This device utilizes metal film technology. This part has an operating temperature of -55 to 155 °C. This product is 6.2 mm long.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759