Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werma 81710055 Flashing Beacon EM 24V DC, Flashing, 125 Ma, Red

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Werma 81710055 Flashing Beacon EM 24V DC, Flashing, 125 Ma, Red

Item #: WBB1639231

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.95 Save up to 29%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Werma 81710055 Flashing Beacon EM 24V DC, Flashing, 125 Ma, Red

Features:
  • Light intensive Xenon flash
  • Vandal-proof construction withstands every mechanical and natural challeng
  • High impact polycarbonate lens (up to 20 Joules)

Product Specifications

    • DESCRIPTIONFlashing Beacon EM
    • MANUFACTURERS PART NUMBER81710055
    • OPERATING CURRENT125 Ma
    • VOLTAGE24V DC
    • BRANDWerma
    • FLASH FREQUENCYApprox. 1 Hz
    • FIXINGInstallation mounting
    • FLASH ENERGYapprox. 2 Ws
    • CABLE ENTRYOpening, cable diameter max. 9 mm
    • LIGHT SOURCE--
    • NET WEIGHT117 g
    • LENSPC
    • SIGNAL EFFECTFlashing
    • CONSTRUCTION DEPTH31 mm
    • HEIGHT97 mm
    • CONSTRUCTION HEIGHT66 mm
    • CURRENT CONSUMPTION125 Ma
    • LED COLORSRed
    • VOLTAGE TYPEDC
    • TOTAL WEIGHT143 g
    • CONNECTIONScrewable Connection Max. 1.5 Mm² Single Wire
    • STARTING CURRENTMax. 500 Ma
    • DIAMETER75 mm
    • TEMPERATURE RANGE-20°C … +50°C
    • PROTECTION RATINGIP65
    • SERVICE LIFEMin. 4 Million Flashes
    • HOUSING MATERIALPC/ABS-Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!