Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werma 81730054 Flashing Beacon EM 12V DC, Flashing, Yellow

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Werma 81730054 Flashing Beacon EM 12V DC, Flashing, Yellow

Item #: WBB1639233

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.95 Save up to 29%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Werma 81730054 Flashing Beacon EM 12V DC, Flashing, Yellow

Features:
  • Light intensive Xenon flash
  • Vandal-proof construction withstands every mechanical and natural challeng
  • High impact polycarbonate lens (up to 20 Joules)

Product Specifications

    • DESCRIPTIONFlashing Beacon EM
    • MANUFACTURERS PART NUMBER81730054
    • OPERATING CURRENTMax. 195 Ma
    • VOLTAGE12V DC
    • BRANDWerma
    • FLASH FREQUENCYApprox. 1 Hz
    • FIXINGInstallation mounting
    • FLASH ENERGYapprox. 2 Ws
    • CABLE ENTRYOpening, cable diameter max. 9 mm
    • LIGHT SOURCE--
    • NET WEIGHT115 g
    • LENSPC
    • SIGNAL EFFECTFlashing
    • CONSTRUCTION DEPTH31 mm
    • HEIGHT97 mm
    • CONSTRUCTION HEIGHT66 mm
    • CURRENT CONSUMPTIONMax. 195 Ma
    • LED COLORSYellow
    • VOLTAGE TYPEDC
    • TOTAL WEIGHT141 g
    • CONNECTIONScrewable Connection Max. 1.5 Mm² Single Wire
    • DIAMETER75 mm
    • TEMPERATURE RANGE-20°C … +50°C
    • PROTECTION RATINGIP65
    • SERVICE LIFEMin. 4 Million Flashes
    • HOUSING MATERIALPC/ABS-Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!