+
Price: $54.00
Popular item in this category
Springer Controls / Texelco LA-134B 70mm Stack Light, Steady, 24V AC/DC LED - Amber
Usually ships in 3 to 6 days
Not Yet Rated
$39.95
Customers Also Viewed
LED PERSONNEL VEHICLE PEDESTRIAN SAFETY WARNING LIGHT
Promote Pedestrian Safety!
When the LED Safety Warning Light assembly is mounted to a personnel carrier or other moving vehicle, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single vehicle, the warning light spots can be seen behind or in front. The bright light spot on the floor is clearly visible to pedestrians and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the vehicle. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.
Twin 5 watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The LED safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of the vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -40 to 80°. Universal stainless steel swivel mounting bracket allows for easy installation.
Promote Pedestrian Safety!
When the LED Safety Warning Light assembly is mounted to a personnel carrier or other moving vehicle, it projects bright blue spot beam pattern on the floor surface. Since multiple lights can be mounted onto a single vehicle, the warning light spots can be seen behind or in front. The bright light spot on the floor is clearly visible to pedestrians and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the vehicle. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning.
Twin 5 watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The LED safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of the vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -40 to 80°. Universal stainless steel swivel mounting bracket allows for easy installation.
Product Specifications
- LENGTH INCHES6-1/2
- WIDTH INCHES4
- HEIGHT INCHES4-3/4
- CONSTRUCTIONDie-Cast Aluminum Housing, PMMA Lens
- MOUNT TYPEUniversal
- TYPEPersonnel Vehicle Safety Warning Spotlight
- VOLTAGE10 - 48
- WEIGHT LBS.1.8
- BRANDGlobal Industrial™
- COLORBlack
- LED COLORSBlue
Photo/Video Gallery
-
Blue LED Personnel Vehicle Pedestrian Safety Warning Spotlight
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Allen
Date: March 23, 2018
Pros:
Improved safety at affordable cost.Cons:
None really. Works as expected. -
Reviewer: Greg
Date: March 14, 2018
Your review:
Works fine.
Product Q & A
There are no questions for this product.
See More Questions & Answers

Blue LED Personnel Vehicle Pedestrian Safety Warning Spotlight
$54.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories