Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls / Texelco LA-TCL94SF5632 70mm Complete Light Stack, 120V LED, BLK Term, G-B-A-R

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Springer Controls / Texelco LA-TCL94SF5632 70mm Complete Light Stack, 120V LED, BLK Term, G-B-A-R

Item #: WBB2077932

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 38%
Price: $ 108.95
Product Information
Customer Review
Product Q&A
Springer Controls / Texelco LA-TCL94SF5632 70mm Complete Light Stack, 120V LED, BLK Term, G-B-A-R

When ordering this complete stack light, please address the mounting options available from Global industrial. Texelco modular stack lights by Springer Controls stack up to 7 units high. The amount of different signaling options that can be achieved set this lighting system apart. With gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. Global Industrial has a variety of complete Texelco lighting systems with ultra-bright LEDs.

These 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. A variety of lamp options include filament bulbs, LED bulbs, ultra-bright LED bulbs (9 diode or 36 diode), and xenon bulbs (strobe.) Visual signals can be accomplished with steady, flashing, rotating, or strobe light patterns.

Texelco stacks can also be configured with audio units featuring 100 decibels output. The audio units can broadcast continuous or pulsing alarms with frequency ranging from 600-3000 Hz.

Two-function and three-function units are available from Global Industrial. The two-function unit can be configured (shift jumper) to flash or shine continuously. The three-function unit can be configured with flashing, continuous, or rotating patterns. Both of the multifunctional units include ultra-bright LEDs.

A complete stack can be mounted in almost any location. A number of different mounting solutions are available from Global Industrial. The most common fitting used is a simple conduit atop a panel enclosure. Some of the various mounting solutions include wall-mounting, pedestal, lifting extensions eg.

Texelco Stack Lights carry an environmental rating IP 64. An IP 64 rating means that a properly assembled and installed stack will be dust tight (highest) and will withstand splashing water from any direction with minimum ingress. These devices will function properly in all but the most extreme outdoor conditions.

With an almost inexhaustible variety of options available, Texelco Modular Stack Lights by Springer Controls can meet almost any signaling need.

Product Specifications

    • HEIGHT INCHES11.4"
    • DIAMETER INCHES2.75"
    • LAMP LIFE HOURS50000
    • LAMP STYLEX Bright LED
    • MANUFACTURERS PART NUMBERLA-TCL94SF5632
    • OPERATING TEMPERATUREmin: -4 F max: 122 F
    • VOLTAGE120V AC/DC
    • BRANDTEXELCO | SPRINGER CONTROLS
    • DECIBELSNo
    • COMPLETE SYSTEMYes
    • SUGGESTED ADD ONSLA-5490
    • FLASH FREQUENCYConstant
    • COLORG-B-A-R
    • ENVIRONMENTAL RATING (INSTALLED)IP 64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!