Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kahlenberg 115V Air/Steam Whistle, 1" Dia. w/valve

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kahlenberg 115V Air/Steam Whistle, 1" Dia. w/valve

Item #: WBB778823

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 233.95
Product Information
Customer Review
Product Q&A
Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Includes 1/4" FNPT Manual Operating Valve.

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES4.75
    • HEIGHT INCHES7
    • CONSTRUCTIONBronze, Brass
    • MANUFACTURERS PART NUMBER115 V
    • VOLTAGE115
    • WEIGHT LBS.1.25
    • BRANDKahlenberg
    • DECIBELS140 dB(A) @ 1M
    • PRODUCT GROUPWhistle W/ Manual Valve
    • AIR CONNECTION1/4 FNPT
    • FREQUENCY1500 Hz
    • PRESSURE REQUIRED50-200 p.s.i.
    • DECIBEL132 dB(A) @ 1M
    • AVERAGE AIR CONSUMPTION56 SCFM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!