discount codeFree shipping over 300

Applied at checkout

Kahlenberg 116 Air/Steam Whistle, 1-1/2" Dia. X 3/8" NPT

Kahlenberg 116 Air/Steam Whistle, 1-1/2" Dia. X 3/8" NPT

Item #: WBB778822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $206.95

Quantity

Popular item in this category

Kahlenberg S-0A Industrial Air Horn

Usually ships in 14 to 17 days

Not Yet Rated

$235.95

Customers Also Viewed

Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Operates with electric solenoid or other actuating valves of 3/8" pipe size or greater.

Product Specifications

  • LENGTH INCHES1-1/2
  • WIDTH INCHES1.5
  • HEIGHT INCHES9
  • CONSTRUCTIONBronze, Brass
  • MANUFACTURERS PART NUMBER116
  • VOLTAGE---
  • WEIGHT LBS.2.75
  • BRANDKahlenberg
  • DECIBEL124 dB(A) @ 1M
  • FREQUENCY631 Hz
  • PRESSURE REQUIRED50-200 p.s.i.
  • PRODUCT GROUPIndustrial Whistle
  • AVERAGE AIR CONSUMPTION82.2 SCFM
  • AIR CONNECTION3/8 FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kahlenberg 116 Air/Steam Whistle, 1-1/2" Dia. X 3/8" NPT

Kahlenberg 116 Air/Steam Whistle, 1-1/2" Dia. X 3/8" NPT

Item #: WBB778822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top