discount codeFree shipping over 300

Applied at checkout

Kahlenberg 117V Air/Steam Whistle, 2" Dia. w/ Valve

Kahlenberg 117V Air/Steam Whistle, 2" Dia. w/ Valve

Item #: WBB778828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $378.95

Quantity

Popular item in this category

Kahlenberg 117 Air/Steam Whistle, 2" Dia. X 1/2" NPT

Usually ships in 7 to 10 days

Not Yet Rated

$310.95

Customers Also Viewed

Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Includes 1/2" FNPT Manual Operating Valve.

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • CONSTRUCTIONCast Aluminum and Stainless Steel
  • MANUFACTURERS PART NUMBER117 V
  • VOLTAGE117
  • BRANDKahlenberg
  • DECIBELS140 dB(A) @ 1M
  • DECIBEL140 dB(A) @ 1M
  • FREQUENCY311 Hz
  • PRESSURE REQUIRED30-150 p.s.i.
  • PRODUCT GROUPIndustrial Horn
  • AIR CONNECTION1/2" FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kahlenberg 117V Air/Steam Whistle, 2" Dia. w/ Valve

Kahlenberg 117V Air/Steam Whistle, 2" Dia. w/ Valve

Item #: WBB778828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top