Take 15% off your entire order!

Offer applied at checkout

Gardner Bender GSW-61 Brass Rotary, SPST 6a 125vac, O/F

Gardner Bender GSW-61 Brass Rotary, SPST 6a 125vac, O/F

Item #: WBB524548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.77

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brass Rotary, SPST 6a 125vac, O/F

Features
  • Single or three position switches in various fan and lighting applications.
  • #18 AWG, 6" stripped wire leads.
  • Brass terminals.

Product Specifications

  • BRANDGardner Bender®
  • MANUFACTURERS PART NUMBERGSW-61
  • RATING6A / 120v AC, 3A / 240v AC
  • PRODUCT FAMILYRotary
  • TERMINAL TYPE6" Wire Leads
  • POLESSingle Pole / Single Throw
  • CERTIFICATIONSUS UL Listed; CSA Listed
  • TOGGLE POSITIONSON - OFF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender GSW-32 Brass Pull Switch, SPST 6a 125 Vac, O/F

Item #: B524292

Not Yet Rated

Usually ships in 3 to 6 days

$4.72

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender GSW-61 Brass Rotary, SPST 6a 125vac, O/F

Gardner Bender GSW-61 Brass Rotary, SPST 6a 125vac, O/F

Item #: WBB524548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant