Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GSW-12 Toggle, SPDT 20a 125vac, O/O

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Gardner Bender GSW-12 Toggle, SPDT 20a 125vac, O/O

Item #: WBB524693

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.81
Product Information
Customer Review
Product Q&A
Toggle, SPDT 20a 125vac, O/O

Features
  • Versatile toggle switch family with multiple position configurations.
  • Available in single or double pole.
  • Perfect for industrial equipment or emergency lighting.
  • 1/2" mounting hole required.

Product Specifications

    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERGSW-12
    • CERTIFICATIONSUS UL Listed; CSA Listed
    • RATING3/4 HP 125-250v AC
    • POLESSingle Pole / Double Throw
    • TERMINAL TYPEScrew
    • TOGGLE POSITIONSON - ON
    • PRODUCT FAMILYToggle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!