Take 15% off your entire order!

Offer applied at checkout

Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Item #: WBB1653824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Compact foot switch, electrical, single pedal, momentary, SPDT, black, en 60529 degree of protection IP20, splash resistant (available momentary only)

Versatile compact design

Materials of construction:
  • Steel housing is painted black
  • Metal mounting plate spot welded to base on 491-sc36mp
  • Twin baseplate formed from cast aluminum
  • The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Features & benefits:
  • Non-skid base pad for secure placement
  • Compact in size and light in weight
  • Supplied with internal adjustable strain relief
  • Built for long life
  • 2 Mounting holes for rigid mounting to floor or equipment
Options:
  • Rectangular mounting bracket is available for compact models on special order. Bracket comes spot-welded to switch base and has two clearance holes for mounting
  • Heavy gauge steel guard available
  • Airval models available

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.28
  • LENGTH INCHES2.87
  • MANUFACTURERS PART NUMBER491-S
  • TYPEMomentary
  • WIDTH INCHES2.5
  • CONSTRUCTIONSteel
  • WEIGHT LBS0.4375
  • STYLECompact
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster T-91-SC3 Treadlite II Foot Switch W/6' Cord & 3 Prong Plug, Momentary, Black, Steel

Item #: B1653817

Not Yet Rated

Usually ships in 3 to 6 days

$31.95

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Item #: WBB1653824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant