Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Linemaster 491-SC36MP Compact Foot Switch W/6' Cord and Mounting Bracket, Momentary, Black, Steel

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Linemaster 491-SC36MP Compact Foot Switch W/6' Cord and Mounting Bracket, Momentary, Black, Steel

Item #: WBB1653827

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($207.80)

Price: $51.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Linemaster 491-SC36MP Compact Foot Switch W/6' Cord and Mounting Bracket, Momentary, Black, Steel

Compact foot switch, electrical, single pedal, momentary, SPDT wired N.O., Black, 6 ft. 18/3 Cord, mounting bracket, en 60529 degree of protection IP20, splash resistant (available momentary only)

Versatile compact design

Materials of construction:
  • Steel housing is painted black
  • Metal mounting plate spot welded to base on 491-sc36mp
  • Twin baseplate formed from cast aluminum
  • The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Features & benefits:
  • Non-skid base pad for secure placement
  • Compact in size and light in weight
  • Supplied with internal adjustable strain relief
  • Built for long life
  • 2 Mounting holes for rigid mounting to floor or equipment
Options:
  • Heavy gauge steel guard available
  • Airval models available

Documents are in PDF format

Product Specifications

    • BRANDLinemaster
    • HEIGHT INCHES1.28
    • LENGTH INCHES2.87
    • MANUFACTURERS PART NUMBER491-SC36MP
    • TYPEMomentary
    • WIDTH INCHES3.5
    • CONSTRUCTIONSteel
    • WEIGHT LBS1.05
    • COLORBlack
    • STYLECompact

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!