Take 15% off your entire order!

Offer applied at checkout

Linemaster 4C-30F2-S Airval Foot Switch, 4-Way Momentary, Black, Cast Iron

Linemaster 4C-30F2-S Airval Foot Switch, 4-Way Momentary, Black, Cast Iron

Item #: WBB1653822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 4C-30F2-S Airval Foot Switch, 4-Way Momentary, Black, Cast Iron

Clipper airval foot switch, pneumatic, single pedal, 4-way momentary, black, variable / momentary pneumatic control

Medium duty general purpose design

Materials of construction:
  • Internal valve is constructed of a non-ferrous body, stainless steel plunger and teflon coated buna-n O-rings
  • Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side
  • Air exhausts around plunger
  • Operating temperature 0° to 131°f (-18° to +55°c)
  • Rugged cast iron housing
Features & benefits:
  • Designed for long life operation
  • Nonskid base pad
  • Plunger can be depressed flush with valve body without damage to valve
  • Standard 1/8-27 npt Input and output ports
  • Filtered and lubricated air supply is required for best operation
  • Line pressure up to 150psi
  • 2 Holes provided for rigid mounting to floor or equipment
Options:
  • 2-Way, 3-way and 4-way models available
  • Heavy gauge steel guard available

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.78
  • LENGTH INCHES4.56
  • MANUFACTURERS PART NUMBER4C-30F2-S
  • TYPEMomentary
  • WIDTH INCHES3.45
  • CONSTRUCTIONCast Iron
  • WEIGHT LBS2.5
  • STYLEAirval
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster Twin 632-S Clipper Twin Foot Switch, Momentary, Black, Cast Iron

Item #: B1653825

Not Yet Rated

Usually ships in 3 to 6 days

$114.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 4C-30F2-S Airval Foot Switch, 4-Way Momentary, Black, Cast Iron

Linemaster 4C-30F2-S Airval Foot Switch, 4-Way Momentary, Black, Cast Iron

Item #: WBB1653822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant