Take 15% off your entire order!

Offer applied at checkout

Linemaster 522-B14 Foot Switch Guard, Orange, Steel

Linemaster 522-B14 Foot Switch Guard, Orange, Steel

Item #: WBB1653815

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 522-B14 Foot Switch Guard, Orange, Steel

Full guard, steel, orange

Materials of construction:
  • Heavy gage rolled steel and welded construction complete with non-skid feet.
Features & benefits:
  • Heavy gage rolled steel and welded construction
  • Resistant to impact
  • Opening designed to easily accommodate most footwear
  • Standard color is high visibility alert orange
  • Special variations available in production quantities
  • Complete with non-skid feet
  • Entire foot switch is covered
  • Accepts a wide range of foot switch models
Options:
  • Special variations available in production quantities

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES4.5
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER522-B14
  • WIDTH INCHES6
  • CONSTRUCTIONSteel
  • WEIGHT LBS4.5
  • STYLEGuard
  • COLOROrange
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 01, 2019

    Great
    Your review:
    Works well
Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 491-S Compact Foot Switch, Momentary, Black, Steel

Item #: B1653824

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 522-B14 Foot Switch Guard, Orange, Steel

Linemaster 522-B14 Foot Switch Guard, Orange, Steel

Item #: WBB1653815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant