discount codeFree shipping over 300

Applied at checkout

Linemaster 522-N30 Vinyl Boot, Orange, PVC

Linemaster 522-N30 Vinyl Boot, Orange, PVC

Item #: WBB1653816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $7.75

Quantity

Customers Also Viewed

Linemaster 522-N30 Vinyl Boot, Orange, PVC

Protective vinyl boot, orange for clipper foot switch models

Materials of construction:
  • Plastisol plc. material in bright orange and black.
Features & benefits:
  • Plastisole plc. material
  • Easy to apply over clipper foot switches with no special tools required
  • Prevents outside agents in wet and dirty environments from entering the housing
  • Not available for wide treadle models
  • Note: requires modification when used with full guard. Contact factory for details

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES2.07
  • LENGTH INCHES3.64
  • MANUFACTURERS PART NUMBER522-N30
  • WIDTH INCHES4.74
  • CONSTRUCTIONPVC
  • WEIGHT LBS0.1875
  • STYLEVinyl Boot
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

18 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 522-N30 Vinyl Boot, Orange, PVC

Linemaster 522-N30 Vinyl Boot, Orange, PVC

Item #: WBB1653816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top