Take 15% off your entire order!

Offer applied at checkout

Linemaster 531-SWHO Hercules Foot Switch W/Oversized Shield, Momentary, Orange, Cast Iron/Aluminum

Linemaster 531-SWHO Hercules Foot Switch W/Oversized Shield, Momentary, Orange, Cast Iron/Aluminum

Item #: WBB1653828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 531-SWHO Hercules Foot Switch W/Oversized Shield, Momentary, Orange, Cast Iron/Aluminum

Hercules foot switch, electrical, single pedal, momentary, single stage, full aluminum guard, orange
name type 2, 4 & 13 UL enclosure 2, 4 & 13 case enclosure 2, 4 & 13 en 60529 degree of protection IP56

Driptight, dusttight, watertight, oiltight

"O" shield

Materials of construction:
  • Treadle and housing constructed from cast iron for strength and durability
  • Protected by a strong cast aluminum shield
  • Painted alert orange
  • Single 3/4"-14 npt Threaded conduit entry is standard
Features & benefits:
  • Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated
  • All models have a neoprene cover gasket plus O-rings on the actuating shaft and separate ground screw
  • In all maintained contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the full shield so falling objects cannot easily release it
  • 3 Holes provided for rigid mounting to the floor or equipment
Options:
  • Oversize "o" and "ox" shield models accept oversized safety shoes and metatarsal foot guards. The "ox" shield has an additional 3/4" (19.1 Mm) opening height as compared to the "o" shield
  • Special dual 1/2"-14 npt Threaded conduit entry and metric sizes available to the O.E.M.. On special order
  • Special twin models available to the O.E.M.. On special order
  • Potentiometer models are available
  • Rf wireless models are available
  • Hercules models available with cast aluminum base and covers (except unshielded cover which is gray iron)

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES5.03
  • LENGTH INCHES9.13
  • MANUFACTURERS PART NUMBER531-SWHO
  • TYPEMomentary
  • WIDTH INCHES5.88
  • CONSTRUCTIONCast Iron/Aluminum
  • WEIGHT LBS8
  • STYLEHercules
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 571-DWH Hercules Foot Switch W/Full Shield, Maintained, Orange, Cast Iron/Aluminum

Item #: B1653807

(1)

Usually ships in 3 to 6 days

$189.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 531-SWHO Hercules Foot Switch W/Oversized Shield, Momentary, Orange, Cast Iron/Aluminum

Linemaster 531-SWHO Hercules Foot Switch W/Oversized Shield, Momentary, Orange, Cast Iron/Aluminum

Item #: WBB1653828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant