Take 15% off your entire order!

Offer applied at checkout

Linemaster 971-DC3JM Aquiline Foot Switch W/8' Cord & 3 Prog Plug, Maintained, Dark Gray, Plastic

Linemaster 971-DC3JM Aquiline Foot Switch W/8' Cord & 3 Prog Plug, Maintained, Dark Gray, Plastic

Item #: WBB1653810

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 971-DC3JM Aquiline Foot Switch W/8' Cord & 3 Prog Plug, Maintained, Dark Gray, Plastic

Aquiline foot switch, electrical, metal, single pedal, maintained, single stage, SPST wired N.O., 8 ft. cord with 3 prong plug, black, en 60529 degree of protection IP20

Versatile compact design

Materials of construction:
  • SPDT, DPDT, two-stage, momentary or maintained operation
  • Rustproof and corrosion proof cast zinc cover and formed steel base
  • Raised ribs on treadle for positive traction during operation
  • Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. To .400 Dia.
Features & benefits:
  • Maximum versatility, total performance
  • non-skid base pad
  • 2 Holes provided for rigid mounting to floor or equipment
  • Twin model has electrical interlock feature
Options:
  • Custom colors, and color matching available with quantity orders
  • Private labeling
  • Accessory base units available for configurations using multiple switches
  • Stainless steel full guard (single) 522-k26 available
  • Supplied with series plug unless otherwise noted
  • Special variations built to functional customers' specifications are available on special order. Custom paint finishes, cordsets, nameplates and multi-pedal versions are available. Please contact us for additional information
  • Heavy gauge steel guard available

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.09
  • LENGTH INCHES4
  • MANUFACTURERS PART NUMBER971-DC3JM
  • TYPEMaintained
  • WIDTH INCHES3.44
  • CONSTRUCTIONPlastic
  • WEIGHT LBS0.225
  • STYLEAquiline
  • COLORDark Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 81SH12 Air Foot Switch, Momentary, Black, PVC

Item #: B1653832

Not Yet Rated

Usually ships in 3 to 6 days

$68.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 971-DC3JM Aquiline Foot Switch W/8' Cord & 3 Prog Plug, Maintained, Dark Gray, Plastic

Linemaster 971-DC3JM Aquiline Foot Switch W/8' Cord & 3 Prog Plug, Maintained, Dark Gray, Plastic

Item #: WBB1653810

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant