Take 15% off your entire order!

Offer applied at checkout

Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Item #: WBB1653834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Aquiline foot switch, electrical, plastic, single pedal, momentary, single stage, light gray, en 60529 degree of protection IP20 (IP68 upon request) & 971-swno210 & 971-swno210a are NEMA type 1, 4x, 6 & 6p UL enclosure 1, 4x, 6 & 6p, and IP68

Watertight & corrosion resistant (available)

Versatile compact design

Materials of construction:
  • SPDT, DPDT, two-stage, momentary operation
  • Rustproof and corrosion proof polymeric material
  • Raised ribs on treadle for positive traction during operation
  • Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. To .400 Dia.
Features & benefits:
  • Flame retardant to 94-vi
  • Maximum versatility, total performance
  • Non-skid base pad
  • 2 Holes provided for rigid mounting to floor or equipment
Options:
  • Custom colors, and color matching available with quantity orders
  • Private labeling
  • Accessory base units available for configurations using multiple switches
  • Stainless steel full guard (single) 522-k26 available
  • Supplied with series plug unless otherwise noted
  • Special variations built to functional customers' specifications are available on special order. Custom paint finishes, cordsets, nameplates and multi-pedal versions are available. Please contact linemaster® for additional information
  • Heavy gauge steel guard available
  • Medical guard available - see accessories page

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.09
  • LENGTH INCHES4
  • MANUFACTURERS PART NUMBER971-SA
  • TYPEMomentary
  • WIDTH INCHES3.44
  • CONSTRUCTIONPlastic
  • WEIGHT LBS0.225
  • STYLEAquiline
  • COLORLight Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 971-S Aquiline Foot Switch, Momentary, Dark Gray, Plastic

Item #: B1653833

Not Yet Rated

Usually ships in 3 to 6 days

$16.50

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Item #: WBB1653834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant