Take 15% off your entire order!

Offer applied at checkout

Linemaster T-91-S Treadlite II Foot Switch, Momentary, Black, Steel

Linemaster T-91-S Treadlite II Foot Switch, Momentary, Black, Steel

Item #: WBB1653813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster T-91-S Treadlite II Foot Switch, Momentary, Black, Steel

Treadlite II foot switch, electrical, single pedal, momentary, SPDT, black, en 60529 degree of protection IP20 (IP68 upon request)

Driptight, dusttight, watertight (available)

Compact versatile low profile design

Materials of construction:
  • Strong steel formed housing with black electo-coated paint finish
  • Integral, adjustable strain relief clamp
  • Non-skid foot pad and base pad
Features & benefits:
  • 2 Holes provided for rigid mounting to floor or equipment
  • Low profile and light actuation force reduces operator fatigue
Options:
  • Twin models offered with and without wiring channel, both include divider bar between switches

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1
  • LENGTH INCHES3.5
  • MANUFACTURERS PART NUMBERT-91-S
  • TYPEMomentary
  • WIDTH INCHES2.63
  • CONSTRUCTIONSteel
  • WEIGHT LBS0.4375
  • STYLETreadlite II
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 971-SA Aquiline Foot Switch, Momentary, Light Gray, Plastic

Item #: B1653834

Not Yet Rated

Usually ships in 3 to 6 days

$16.50

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster T-91-S Treadlite II Foot Switch, Momentary, Black, Steel

Linemaster T-91-S Treadlite II Foot Switch, Momentary, Black, Steel

Item #: WBB1653813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant