Take 15% off your entire order!

Offer applied at checkout

Tecno Elettrica Ravasi (T.E.R.), PF54617100 Foot-Switch, Standard Aluminum Cover, 2 N.O. + 2 N.C.

Tecno Elettrica Ravasi (T.E.R.), PF54617100 Foot-Switch, Standard Aluminum Cover, 2 N.O. + 2 N.C.

Item #: WBB1892916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$342.00 up to 58% OFF

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), PF54617100 Foot-Switch, Standard Aluminum Cover, 2 N.O. + 2 N.C.

Tecno Elettrica Ravasi, T.E.R., footswitches are control systems for industrial machines. All T.E.R. footswitches are designed to act as an On-Off switch. The advantage of footswitches is that an operator can toggle the power to a machine while their hands are occupied. Each T.E.R. footswitch comes with at least one normally closed (positive opening) contact and one normally open contact to ensure that the unit is prepared to function directly as a control device and through a PLC interface. These footswitches are normally used for industrial automation. T.E.R. footswitches are available with standard and large foot guards. The large foot guards are ideal for use with steel-toed work boots. The foot guards are made of either a resilient thermoplastic or die-cast aluminum. All T.E.R. footswitches are built on a solid metal base. All microswitches included with T.E.R. footswitches are CE and cULus certified.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • HEIGHT INCHES4.9
  • LENGTH INCHES9.4
  • MANUFACTURERS PART NUMBERPF54617100
  • TYPEMomentary with accidental trip protection safety lock
  • WIDTH INCHES4.75
  • CONTACT TYPE1 NO+1 NC snap action change-over switch w/2 conn. term. ea, positive opening NC
  • CONSTRUCTIONDie Cast Alluminum Guard, Metal Components
  • STYLET.E.R.
  • COLORYellow/Black
  • ENVIRONMENTAL RATINGIP 53
  • INCLUDEScomplete footswitch with cable clamp
  • WEIGHT LBS3.14
  • CERTIFICATIONSCE (Switches = cULus)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tecno Elettrica Ravasi (T.E.R.), PF54617200 Foot-Switch, X-large Aluminum Cover, 2 N.O. + 2 N.C.

Item #: B1892917

Not Yet Rated

Usually ships in 2 to 5 days

$173.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tecno Elettrica Ravasi (T.E.R.), PF54617100 Foot-Switch, Standard Aluminum Cover, 2 N.O. + 2 N.C.

Tecno Elettrica Ravasi (T.E.R.), PF54617100 Foot-Switch, Standard Aluminum Cover, 2 N.O. + 2 N.C.

Item #: WBB1892916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant