Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Ods0d-Idi Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, Ivory -Min Qty 2
See all 33 items in product family

Leviton Ods0d-Idi Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, Ivory -Min Qty 2

Item #: WBB455364

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($177.90)

Price: $88.95
Product Information
Customer Review
Product Q&A
Leviton ODS0D-IDI Dual-Relay

Levitons ODS0D- ID dual-relay Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: class rooms, conference rooms, offices multimedia rooms, day care centers, lounges. The ODS0D- ID provides automatic switching of two separate lighting loads from a single unit. It is compatible with incandescent, fluorescent and low-voltage lighting.
  • Controls two separate lighting loads from a single unit
  • Features new self-adjusting occupancy sensor technology with automatic walk-through sensing
  • Choice of Conference Room or Class Room modes for maximum performance in a variety of installations
  • Convenient dual push-buttons provide manual on/off light switching of each load at any time
  • Viewing Mode feature for slide or film presentations allows push buttons to turn lights off and keep them off even if room is occupied

Product Specifications

    • BRANDLeviton®
    • MANUFACTURERS PART NUMBERODS0D-IDI
    • SWITCH TYPESingle-Pole, Dual Relay
    • VOLTAGE120/277V
    • PPC24
    • COLORIvory
    • SENSORPIR
    • GRADECommercial
    • MOUNTWall Switch
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!