Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Ossnl-Idt Decora Passive  Wall Switch Occu Sensor, Led Adj. Night Light, Lt Alm-Min Qty 3
See all 35 items in product family

Leviton Ossnl-Idt Decora Passive Wall Switch Occu Sensor, Led Adj. Night Light, Lt Alm-Min Qty 3

Item #: WBB455353

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($158.85)

Price: $52.95
Product Information
Customer Review
Product Q&A
Leviton OSSNL-IDT Decora Passive Infrared Wall Switch Occupancy Sensor

The Designer occupancy sensor wall switch with LED nightlight is designed to provide occupancy detection with a guide light/nightlight all in one clean, attractive wall switch device. The nightlight automatically illuminates based on the ambient level of light present in the space providing a comfortable, low level of light that helps guide the occupant without activating general lighting. It operates separately from the lighting load controlled by the occupancy sensor.
  • OSSNL features auto-on/auto-off or manual-on/auto-off
  • Convenient push-button provides manual on/off light switching at any time
  • LED Night Light offers Guide Light functionality
  • Adjustable Night Light illumination
  • Setting for continuous or dimmed Night Light

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBEROSSNL-IDT
    • SWITCH TYPESingle-Pole, LED Night Light
    • VOLTAGE120/277V
    • PPC24
    • COLORLight Almond
    • SENSORPIR
    • GRADECommercial
    • MOUNTWall Switch
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!