Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Osw12-M0w Multi-Technology Wall Mount Occupancy Sensor, Self-Adjusting, White - Min Qty 2
See all 4 items in product family

Leviton Osw12-M0w Multi-Technology Wall Mount Occupancy Sensor, Self-Adjusting, White - Min Qty 2

Item #: WBB455361

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($267.90)

Price: $133.95
Product Information
Customer Review
Product Q&A
Leviton OSW12-M0W Multi-Technology, 110 Degree, 1200 sq. ft. Coverage

With ultrasonic and infrared sensing, this top-of-the-line sensor provides the highest-degree of immunity to false tripping. Auto-adapting circuitry fine-tunes delay settings for install and forget simplicity. Multi-technology, 110-degree, 1200 sq. ft. coverage, self-adjusting, wall mount occupancy sensor, commercial grade, white.
  • Infrared & ultrasonic sensing
  • High sensitivity and high reliability
  • Top-of-the-line technology
  • Self-adjusting, self-calibrating
  • Photocell control

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBEROSW12-M0W
    • PPC24
    • COLORWhite
    • GRADECommercial
    • MOUNTWall
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!