NSI TORK® COS-M PIR Ceiling Occupancy Sensor, 1000W, 120/230/277V, White
See all 6 items in product family

NSI TORK® COS-M PIR Ceiling Occupancy Sensor, 1000W, 120/230/277V, White

Item #: WBB434299

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.68 Save up to 67%
Price: $ 87.95
Product Information
Customer Review
Product Q&A
NSI TORK® COS-M PIR Ceiling Occupancy Sensor, 1000W, 120/230/277V, White

APPLICATIONS:
  • Three selectable modes: Automatic ON/OFF, energy saving Walk Through, and Test. Factory default setting is Automatic
  • TIME DELAY: 6 steps settings 5, 10, 15, 20, 25, and 30 minutes. Factory default setting is 10 minutes.
FOR USE IN:
  • Offices
  • Classrooms
  • Lavatories
  • Motels
  • Hallways
FEATURES:
  • Unit contains built-in powerpack for 120/230/277VAC input
  • COVERAGE AREA: Preset for full coverage area. Optional half size area is selectable.
  • Completely customizable functions through button push programming.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHWhite
    • DEPTH INCHES2-1/2
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBERCOS-M
    • VOLTAGE120/230/277VAC
    • WIDTH INCHES5-1/2
    • DESCRIPTIONSensor/Powerpack Combination
    • MOTION DETECTION RANGE1200 sq. ft.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!