Lithonia WSD PDT WH Wall Switch Decorator Sensor - Dual Technology (Pdt): White
See all 10 items in product family

Lithonia WSD PDT WH Wall Switch Decorator Sensor - Dual Technology (Pdt): White

Item #: WBB442303

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Intended Use:
Wall Switch Decorator Sensor

Features:
Patented Dual Technology with PIR / Microphonics Detection, Auto Sensitivity Adjustment, Small detection up to 20 ft, Intrinsically grounded, Adjustable Time Delay, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
Sensors with Passive Dual Technology (PDT) first see motion using Passive Infrared (PIR) and then engage Microphonics to hear sounds that indicate continued occupancy. This patented technology uses Automatic Gain Control (AGC) to dynamically self adapt a sensor to its environment by filtering out constant background noise and detecting only noises typical of human activity.

Optics:
Patented Dual Technology with PIR / Microphonics Detection

Electrical:
The sensor is line powered and can switch line voltage.

Installation:
Mounting: Single Gang Switch Box

Product Specifications

    • BRANDLithonia Lighting
    • COLOR FINISHWhite
    • DEPTH INCHES2.38
    • HEIGHT INCHES3.94
    • LENGTH INCHES3.13
    • MANUFACTURERS PART NUMBERWSD PDT WH
    • PACKAGE QUANTITY1
    • SENSORWall Switch Decorator
    • MOUNTWall
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!