Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia WSD 2P IV Wall Switch Decorator Sensor - Passive Infrared (Pir), 2-Pole: Ivory
See all 10 items in product family

Lithonia WSD 2P IV Wall Switch Decorator Sensor - Passive Infrared (Pir), 2-Pole: Ivory

Item #: WBB442260

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Intended Use:
Wall Switch Decorator Sensor

Features:
PIR Occupancy Detection, Small Motion Detection up to 20 ft, Self - contained Relay - No Power Pack needed, Interchangeable Hot & Load wires, 3-way multi-level switching compatibility,Seperate Time Delay for each pold, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the WSD Series sensors have operating modes such as Reduced Turn On Sensitivity and Switch Disable that are all fully programmable using the front push-button.

Optics:
Small motion detection up to 20 ft

Electrical:
The sensor is line powered and can switch line voltage.

Installation:
Mounting: Single Gang Switch Box

Product Specifications

    • BRANDLithonia Lighting
    • COLOR FINISHIvory
    • DEPTH INCHES2.38
    • HEIGHT INCHES3.94
    • LENGTH INCHES3.13
    • MANUFACTURERS PART NUMBERWSD 2P IV
    • PACKAGE QUANTITY1
    • SENSORWall Switch Decorator
    • MOUNTWall
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!