Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 5404-3A 3 Pole Contactor w/Turn Lock Photocontrol, 208-240V, Resistive/Ballast/LED 40A
See all 10 items in product family

NSI TORK® 5404-3A 3 Pole Contactor w/Turn Lock Photocontrol, 208-240V, Resistive/Ballast/LED 40A

Item #: WBB434301

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.82 Save up to 29%
Price: $ 180.95
Product Information
Customer Review
Product Q&A
NSI TORK® 5404-3A 3 Pole Contactor w/Turn Lock Photocontrol, 208-240V, Resistive/Ballast/LED 40A

For controlling all lighting loads in excess of the capacity of the photoelectric control contacts.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHBeige
    • DEPTH INCHES5
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER5404-3A
    • SWITCH TYPEDPST
    • VOLTAGE277
    • WIDTH INCHES5-1/2
    • INCLUDES PHOTO CONTROL MODEL5024S
    • CONTACT RATING PER POLE3000 WATTS
    • RATING BALLAST1800VA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!