Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 3006 Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,347V, 5760W Tung, 3470VA Ballast
See all 7 items in product family

NSI TORK® 3006 Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,347V, 5760W Tung, 3470VA Ballast

Item #: WBB434420

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.92 Save up to 54%
Price: $ 22.00
Product Information
Customer Review
Product Q&A
NSI TORK® 3006 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,347V, 5760W Tung, 3470VA Ballast

Control housing weather-resistant molded Lexan® with ultrasonically welded seams. Features delay of up to two minutes prevents false switching due to momentary flashes of light.

Product Specifications

    • BRANDTork
    • COLOR FINISHBlack
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES2
    • MANUFACTURERS PART NUMBER3006
    • VOLTAGE347
    • WIDTH INCHES1
    • BALLAST TYPE1200
    • WATTAGE TUNGSTEN1500W
    • RATING BALLAST1200VA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!