Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knob - Round Shaft - 6.35 mm - Aluminium - Straight Knurled

Model #: WBB2851138

MPN #: 3-1437622-0

Knob - Round Shaft - 6.35 mm - Aluminium - Straight Knurled

Product Description

Knob - Round Shaft - 6.35 mm - Aluminium - Straight Knurled Skirted with Indicator Line - 31.75 mm. The KN1251B1/4 is a black Straight Knurled Knob with side indicator line. The KN series 3-1437622-0 straight knurled knob is made of 5056-H18 aluminium. Product Highlights
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759