Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knob - Round Shaft - 6.35 mm - Phenolic - Straight Knurled

Model #: WBB2851194

MPN #: 7-1437624-7

Knob - Round Shaft - 6.35 mm - Phenolic - Straight Knurled

Product Description

Knob - Round Shaft - 6.35 mm - Phenolic - Straight Knurled with Bar Pointer and Indicator Line - 19.3 mm. The PKJ70B1/4 is a black Straight Knurled Knob with bar pointer and top/side indicator line. The PKJ series 7-1437624-7 straight knurled knob is made of phenolic with top spun aluminium inlay.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759