Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5611-2t 15a, 120/277v, Decora Rkr, Illum. Off, 1-Pole Ac Quiet Switch, Lt. Almond-Min Qty 19
See all 24 items in product family

Leviton 5611-2t 15a, 120/277v, Decora Rkr, Illum. Off, 1-Pole Ac Quiet Switch, Lt. Almond-Min Qty 19

Item #: WBB462611

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($151.30)

Price: $8.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 5611-2T 15A-120/277V AC, Single Pole, Quickwire and Side Wired

15 Amp, 120/277 volt, Decora rocker lighted handle, illuminated off single-pole AC quiet switch, residential grade, non-grounding, Quickwire push-in and side wired.
  • 15 Amp
  • 120/277 Volt
  • lighted Handle, Illuminated OFF single-pole AC Quiet switch
  • Residential grade
  • Non-Grounding

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • MANUFACTURERS PART NUMBER5611-2T
    • SWITCH TYPESingle Pole
    • TYPEDecora Rocker, Illuminated OFF, Single Pole AC Quiet Switch
    • VOLTAGE120/277V
    • TERMINAL GAUGE MAX10 AWG
    • TERMINAL GAUGE MIN14 AWG
    • COLORLight Almond
    • GRADEResidential
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed