Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5623-2 20a, 120/277v, Decora Plus Rocker 3-Way Ac Quiet Switch, Brown - Min Qty 14
See all 29 items in product family

Leviton 5623-2 20a, 120/277v, Decora Plus Rocker 3-Way Ac Quiet Switch, Brown - Min Qty 14

Item #: WBB462628

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($162.50)

Price: $12.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 5623-2 20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch

20 Amp, 120/277 volt, Decora plus rocker 3-way AC quiet switch, commercial grade, self grounding, back & side wired, brown
  • 20 Amp
  • 120/277 Volt
  • Decora Plus Rocker 3-Way AC Quiet Switch
  • Commercial Grade
  • Self Grounding

Product Specifications

    • AMPS20A
    • BRANDLeviton®
    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBER5623-2
    • SWITCH TYPE3-Way
    • TYPEDecora Plus Rocker 3-Way AC Quiet Switch
    • VOLTAGE120/277V
    • DIAMETER INCHES3
    • TERMINAL GAUGE MAX10 AWG
    • TERMINAL GAUGE MIN14 AWG
    • GRADECommercial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!