Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Cs415-2i 15a, 120/277v, 4-Way, Ivory - Min Qty 14
See all 95 items in product family

Leviton Cs415-2i 15a, 120/277v, 4-Way, Ivory - Min Qty 14

Item #: WBB381631

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($159.25)

List Price: $12.75 Save up to 4%
Price: $12.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton CS415-2I 15-Amp, 120/277-Volt, Toggle 4-Way AC Quiet Switch, Ivory

15-Amp, 120/277-Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired, Ivory
  • 15-Amp
  • 120/277-Volt
  • Toggle 4-Way AC Quiet Switch
  • Commercial Grade
  • Grounding

Product Specifications

    • AMPS15
    • BRANDLeviton®
    • COLOR FINISHIvory
    • MANUFACTURERS PART NUMBERCS415-2I
    • VOLTAGE120 / 277V AC
    • WIRING SYLESide Wired
    • CONTACT TYPE4-Way
    • TERMINAL GAUGE MAX10 AWG
    • TERMINAL GAUGE MIN14 AWG
    • ACTUATORAC Quiet Switch
    • GRADECommercial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed