Electrix 2066 12" Fluorescent Gooseneck Lamp, T8 Dual Tube, 120V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Electrix 2066 12" Fluorescent Gooseneck Lamp, T8 Dual Tube, 120V

Item #: WBB1879061

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.00 Save up to 44%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Electrix 2066 12" Fluorescent Gooseneck Lamp, T8 Dual Tube, 120V

This 15 watt fluorescent gooseneck desk lamp utilizes cool-running, energy-efficient fluorescent bulbs. Model 2061 uses a single bulb and model 2066 uses two bulbs. The compact 12" flexible gooseneck is ideal for positioning the lamp in confined work spaces while the 18 1/2" wide Lexan shade with inner reflector offers a generous amount of light distribution over work surface. Supplied complete with bulb(s), on/off switch and 9 ft cord with plug. UL listed. 3 year warranty. Made in USA. Available Colors: Black.

Product Specifications

    • BRANDElectrix
    • WATTAGE15
    • VOLTAGE120
    • COLOR TEMPERATURE4100K
    • LUMENS870
    • PACKAGE QUANTITY1
    • WEIGHT LBS5
    • WIDTH INCHES18.5
    • COLOR FINISHBlack
    • DESCRIPTIONDesk Lamp
    • MANUFACTURER PART NUMBER2066
    • WARRANTY3 Years
    • CONSTRUCTIONMetal
    • LAMPS INCLUDEDY
    • OVERALL REACH INCHES12
    • BULB TYPEFluorescent
    • TYPEFluorescent Task Light

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!