Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Desk Lamps

33 Results
Clamping and Clip On Desk Lamps

Clamping and Clip On Desk Lamps

CompareImageBase TypeBrandColorLumensWattageModel #Price
Daylight Lumi LED Task Lamp, White
Clamp
Daylight
White
1700
15 W
WBB3114702$215.95
Daylight Lumi LED Task Lamp, Satin Black
Clamp
Daylight
Black
1700
15 W
WBB3194770$215.95
Daylight Aura on Arm™ LED Ring Lamp, 23W, Black
Clamp
Daylight
Black
2100
23 W
WBB3194793$318.99
Daylight Slimline 4™ Table LED Lamp, 13.6W, Brushed Steel
Clamp
Daylight
Silver
1000
13.6 W
WBB3194771$224.99
Carson® LF-10 LightFlex™ LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base
-
Carson Optical
Black
-
-
Ships Same Day
WBB2024345
$89.99
Daylight Slimline 4™ Floor LED Lamp, 13.6W, Ice Gray
Round Metal Base
Daylight
Gray
1000
13.6 W
WBB3194792$281.99
Alera® LED Desk Lamp with Interchangeable Base Or Clamp, 3.6W, Black
Clamp
Alera
Black
220
3.6 W
WBB3177192$99.95
Daylight Luminos Adjustable LED Table Lamp, Gray
Clamp
Daylight
Gray
2000
20 W
WBB3114729$499.95
Daylight Slimline 4™ Table LED Lamp, 13.6W, Ice Gray
Clamp
Daylight
Gray
1000
13.6 W
WBB3194781$224.99
Daylight Slimline 4™ Floor LED Lamp, 13.6W, Brush Steel
Round Metal Base
Daylight
Silver
1000
13.6 W
WBB3194782$281.99
USB Lamps

USB Lamps

Desk and Table Lamps

Desk and Table Lamps
Desk and Table lamps provide efficient lighting while working, reading, or completing other tasks. They can be adjusted and repositioned, and are available in multiple bulb types. Ideal for a variety of commercial applications such as offices, workbenches, and more
Showing 1-10 of 13 results