Take 15% off your entire order!

Offer applied at checkout

Electrix 7905 LED Task Lamp Magnetic Base, 120V, 7W

Electrix 7905 LED Task Lamp Magnetic Base, 120V, 7W

Item #: WBB1879113

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$266.00 up to 55% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrix 7905 LED Task Lamp Magnetic Base, 120V, 7W

Features:
  • 25" flexible reach
  • Powerful magnetic base
  • Instant portability
  • Vertical & Horizontal applications
  • 3" x 3" compact shade
  • 3.75W - 6W Led lamp
  • 9' grounded cord & plugRetains 100% of lumen output through its 40,000 hour life
  • Annual energy cost is reduced by 80% when it replaces a 20 watt Halogen lamp
  • Ruggedly built
  • Epoxy coated durable all metal construction
  • Brilliant white light delivered exactly where needed
  • Safe 12V transformer integrated in base

Product Specifications

  • BRANDElectrix
  • MANUFACTURERS PART NUMBER7905
  • AVG. LIFE HOURS40000
  • WATTAGE7
  • VOLTAGE120
  • COLOR TEMPERATURE3000K
  • LUMENS525
  • PACKAGE QUANTITY1
  • WEIGHT LBS4
  • LENGTH INCHES3.25
  • WIDTH INCHES3.25
  • HEIGHT INCHES30
  • BASE TYPEScrew
  • COLOR FINISHBlack
  • DESCRIPTIONTask Lamp
  • WARRANTY3 Year
  • CONSTRUCTIONMetal
  • LAMPS INCLUDEDYes
  • BULB TYPELED MR16
  • TYPELED Task Light
  • SYSTEM OF PROTECTION--
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 13, 2019

    Excellent durability, very bright, long lasting
    Your review:
    I initially purchased 3 lamps and put them to work in our metal finish department. The manager returned that afternoon asking for 8 more. They have now been using them for 2 years without any issues. We have three shifts working 24 hours per day, 6 days per week. These lights are seldom turned off yet none of them have failed. The long neck is stiff enough to stay put even on a machine that isn't well balanced. Also, the magnet is extremely strong. We now have them on CNC machines, surface grinders and various other equipment throughout the shop.
  • Reviewer: Anonymous

    Date: May 10, 2018

    Purchasing
    Your review:
    Excellent quality
  • Reviewer: Anonymous

    Date: March 23, 2018

    great lamp
    Your review:
    this is the perfect work lamp for the machine shop and work areas. We have several in our manufacturing plant and will continue to purchase as needed.
Product Q & A

There are no questions for this product.

Popular item in this category

Electrix 3001 Reach LED Task Lamp W/Clamp Mount, 120V, 7W, 525 Lumens

Item #: B1879096

Not Yet Rated

Usually ships in 5 to 8 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrix 7905 LED Task Lamp Magnetic Base, 120V, 7W

Electrix 7905 LED Task Lamp Magnetic Base, 120V, 7W

Item #: WBB1879113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant