Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 55-VCX-701B Machine Tool Light Heavy Duty Incandescent 29" 100 Watt
See all 16 items in product family

TPI 55-VCX-701B Machine Tool Light Heavy Duty Incandescent 29" 100 Watt

Item #: WBB231223

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.65
Product Information
Customer Review
Product Q&A
Accessories
This Heavy Duty 29" Incandescent Machine Tool Light is ideal for close work in workshops, studios and more. Incandescent lights feature patented disc and collar swivel joints to eliminate need for hand tools when adjusting fixture. Charcoal gray enamel finish with reflective white interior. Arms are made of 5/8" tubular steel. Horizontal or vertical bolt-down mounting bracket included. 8'L power cord with NEMA 5-15 plug. 100 Watts. Bulbs not included. ETL certified. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WATTAGE100
    • AVG. LIFE HOURS750
    • VOLTAGE120
    • LUMENS1470
    • PACKAGE QUANTITY1
    • LENGTH INCHES24
    • WIDTH INCHES7
    • HEIGHT INCHES8
    • BASE TYPEClamp
    • COLOR FINISHBlack
    • MANUFACTURER PART NUMBER55VCX701B
    • OVERALL REACH INCHES29
    • BULB TYPEIncandescent
    • TYPEHeavy Duty
    • LIGHT QUANTITY1
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!