discount codeFree shipping over 300

Applied at checkout

Waldmann 112918000-00587332 Tevisio 48 LED Magnifier Luminaire, 39" Reach, 3.5+8 Diopter

Waldmann 112918000-00587332 Tevisio 48 LED Magnifier Luminaire, 39" Reach, 3.5+8 Diopter

Item #: WBB1573044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $689.00

Quantity

Popular item in this category

Customers Also Viewed

Waldmann 112918000-00587332 Tevisio 48 LED Magnifier Luminaire

The TEVISIO magnifier luminaire is ideal for any application where close work is necessary. With the latest LED and innovative arm technology and a visual field designed for optimum performance, the TEVISIO combines high efficiency and ergonomic comfort. 48 premium LEDs and a 6-inch scratch-proof glass lens offers 6000 lux of light using only 14 watts of power.

Product Specifications

  • BRANDWaldmann Lighting
  • WATTAGE14
  • VOLTAGE100/240
  • COLOR TEMPERATURE3700-4000
  • CRI90
  • BASE TYPEClamp
  • COLOR FINISHBlack/Silver
  • MANUFACTURER PART NUMBER112918000-00587332
  • CONSTRUCTIONPlastic
  • OVERALL REACH INCHES39
  • DIOPTER3.5+8
  • BULB TYPEDimmable LED
  • SWITCH TYPEw/ Segment Switching
  • HERTZ50/60
  • SYSTEM OF PROTECTIONIP20
  • NUMBER OF LAMPS48
  • LAMP TYPEDimmable LED
  • SERIESTevisio
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waldmann 112918000-00587332 Tevisio 48 LED Magnifier Luminaire, 39" Reach, 3.5+8 Diopter

Waldmann 112918000-00587332 Tevisio 48 LED Magnifier Luminaire, 39" Reach, 3.5+8 Diopter

Item #: WBB1573044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top