Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrix 7428-5D 5-Diopter Halogen SLX Power Series Magnifier W/Weighted Base, 30" Reach, 120V, 100W

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Electrix 7428-5D 5-Diopter Halogen SLX Power Series Magnifier W/Weighted Base, 30" Reach, 120V, 100W

Item #: WBB1879116

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 62%
Qty Price
1-2 $131.95 ea.
3+ $124.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Electrix 7428-5D 5-Diopter Halogen SLX Power Series Magnifier W/Weighted Base, 30" Reach, 120V, 100W

Halogen SLX Power Series Magnifier 30" Reach with Weighted Base.

Product Specifications

    • BRANDElectrix
    • WATTAGE100
    • VOLTAGE120
    • COLOR TEMPERATURE3000K
    • LUMENS1600
    • PACKAGE QUANTITY1
    • WEIGHT LBS13
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES30
    • BASE TYPEDesktop
    • COLOR FINISHBlack
    • DESCRIPTIONHalogen Magnifier Light
    • MANUFACTURER PART NUMBER7428-5D
    • WARRANTY3 Years
    • CONSTRUCTIONMetal
    • LAMPS INCLUDEDY
    • OVERALL REACH INCHES30
    • DIOPTER5
    • BULB TYPEHalogen
    • VOLTS120V
    • MOUNTING TYPEWeighted Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!