Take 15% off your entire order!

Offer applied at checkout

Electrix MAG-3 3-Diopter Add-On Magnifier Lens, 3" Diameter

Electrix MAG-3 3-Diopter Add-On Magnifier Lens, 3" Diameter

Item #: WBB1879106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.00 up to 45% OFF

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrix MAG-3 3-Diopter Add-On Magnifier Lens, 3" Diameter

3-Diopter 1 1/4 Inch Diameter Add-On Magnifier Lens.

Product Specifications

  • BRANDElectrix
  • MANUFACTURERS PART NUMBERMAG-3
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.25
  • DESCRIPTION3-Diopter Add-On Magnifier Lens
  • MANUFACTURER PART NUMBERMAG-3
  • DIOPTER3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Electrix 1712 Replacement Compact PLC Fluorescent Bulb, 13W

Item #: B1879104

Not Yet Rated

Usually ships in 5 to 8 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrix MAG-3 3-Diopter Add-On Magnifier Lens, 3" Diameter

Electrix MAG-3 3-Diopter Add-On Magnifier Lens, 3" Diameter

Item #: WBB1879106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant