Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waldmann 112578000-00562192 Taneo 36 LED Arm-Mounted Luminaire, 120/240V, 47 Watts

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Waldmann 112578000-00562192 Taneo 36 LED Arm-Mounted Luminaire, 120/240V, 47 Watts

Item #: WBB1573014

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 729.00
Product Information
Customer Review
Product Q&A
Accessories
Waldmann 112578000-00562192 Taneo 36 LED Arm-Mounted Luminaire, 120/240 Volt, 47 Watt

TANEO. With three available sizes and output levels, the TANEO can properly fulfill any lighting requirement. With high lighting quality and ergonomic handling, it provides optimum working conditions and is incomparable when it comes to adjusting to individual and task-related requirements.

Documents are in PDF format

Product Specifications

    • BRANDWaldmann Lighting
    • WATTAGE47
    • VOLTAGE120/240
    • COLOR TEMPERATURE3800-4300
    • CRI80
    • COLOR FINISHSilver
    • MANUFACTURER PART NUMBER112578000-00562192
    • CONSTRUCTIONAluminum
    • SERIESTaneo
    • NUMBER OF LAMPS36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!