Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waldmann 113081000-00580675 Mach LED Plus 42 LED Machine Luminaire, 22 Watts

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Waldmann 113081000-00580675 Mach LED Plus 42 LED Machine Luminaire, 22 Watts

Item #: WBB1573034

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
Waldmann 113081000-00580675 Mach LED Plus 42 LED Machine Luminaire, 22 Watts

MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.

Documents are in PDF format

Product Specifications

    • BRANDWaldmann Lighting
    • WATTAGE22
    • VOLTAGE24
    • COLOR TEMPERATURE4600-5400
    • CRI85
    • COLOR FINISHWhite
    • MANUFACTURER PART NUMBER113081000-00580675
    • CONSTRUCTIONAluminium
    • SERIESMach LED Plus
    • NUMBER OF LAMPS42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!