Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waldmann 408001035-00514268 Side Mounting Bracket

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Waldmann 408001035-00514268 Side Mounting Bracket

Item #: WBB1573042

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Waldmann 408001035-00514268 Side Mounting Bracket

The Lumatris is designed with the latest in LED technology, combining high light output with specially designed optics to accentuate accessible light without glare or heat. The Lumatris is constructed of strong, anodized aluminum and 4mm thick safety glass. Its 50,000 hours of maintenance-free operation equals energy and cost savings. Additionally, the eco-mode option allows for even 30% less energy consumption. That, along with the characteristics of LED industrial fixtures makes the Lumatris an ideal choice for even the most volatile machining environments.

Product Specifications

    • BRANDWaldmann Lighting
    • DESCRIPTIONSide Mounting Bracket
    • MANUFACTURER PART NUMBER408001035-00514268
    • SERIESLumatris

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!