Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrix 7740-ACR 17" Fluorescent Machine Tube Light, 120V, 18W

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Electrix 7740-ACR 17" Fluorescent Machine Tube Light, 120V, 18W

Item #: WBB1879072

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $295.00 Save up to 72%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
Electrix 7740-ACR 17" Fluorescent Machine Tube Light, 120V, 18W

Features:
  • Integrated Ballast
  • Nema 13 Certification (oil, water, coolant spray & dust environment
  • 18 watt compact fluorescent bulb - 75 watt approx. incandescent equivalent - 4100 daylight - 12,000 hour life
  • Compact 17" x 2 3/4" x 1/4" thick high impact acrylic housing
  • 9 ft SVT-O/O oil and water resistant grounded cord and plug - with liquid tight fittings to power outlet
  • Minimum starting temperature: 50° F
  • Also available in Borosilicate Glass

Product Specifications

    • BRANDElectrix
    • WATTAGE18
    • AVG. LIFE HOURS12000
    • VOLTAGE120
    • COLOR TEMPERATURE3500K
    • LUMENS1210
    • PACKAGE QUANTITY1
    • WEIGHT LBS6
    • LENGTH INCHES17
    • WIDTH INCHES2.75
    • HEIGHT INCHES2.75
    • BASE TYPE Brackets Sold Separately
    • COLOR FINISHBlack
    • DESCRIPTIONTube Light
    • MANUFACTURER PART NUMBER7740-ACR
    • WARRANTY3 Years
    • CONSTRUCTIONMetal
    • LAMPS INCLUDEDY
    • BULB TYPEFluorescent
    • TYPEFluorescent Tube Light

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works Great

Your review: We use this as a machine light on a CNC Lathe. It works great and keeps the coolant out. We had to replace because a part came out of the chuck & broke the clear lens on the old one.

Pros: Good Quality

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!