Take 15% off your entire order!

Offer applied at checkout

Electrix 7744-ACR 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

Electrix 7744-ACR 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

Item #: WBB1879035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$356.00 up to 58% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrix 7744-ACR 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

This industrial fluorescent light is 2 3/4 inches diameter x 24 3/8 inches long overall. It's acrylic casing is virtually indestructible in most industrial environments. The 4100K white compact fluorescent lamp is rated at 12,000 hours life over a wide surface area. Resistant to common debris including coolant, lubricants, vibration, dust and flying metal debris. The cord lengths are 5 ft from the fixture to the ballast and 9 ft from the ballast to the end plug. 120 volt with remote ballast. Made in USA. 3 year warranty.

Product Specifications

  • BRANDElectrix
  • MANUFACTURERS PART NUMBER7744-ACR
  • WATTAGE55
  • VOLTAGE120
  • COLOR TEMPERATURE3500K
  • LUMENS4800
  • PACKAGE QUANTITY1
  • WEIGHT LBS9
  • LENGTH INCHES24
  • WIDTH INCHES2.75
  • HEIGHT INCHES2.75
  • BASE TYPE Brackets Sold Separately
  • COLOR FINISHBlack
  • MANUFACTURER PART NUMBER7744-ACR
  • DESCRIPTIONTube Light
  • WARRANTY3 Years
  • CONSTRUCTIONAcrylic
  • LAMPS INCLUDEDY
  • BULB TYPEFluorescent
  • TYPEFluorescent Tube Light
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Electrix 7744-GL 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

Item #: B1879045

Not Yet Rated

Usually ships in 5 to 8 days

$174.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrix 7744-ACR 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

Electrix 7744-ACR 24" Fluorescent Tube Light W/Remote Ballast, 120V, 55W

Item #: WBB1879035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant